60 in. H X 12 in. W Green Steel Tomato Cage

  • Mfr # TMC60

  • Zoro # G616139061


product price:  $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Width
60.5 in
Length
1.5 in
Height
3 in
For Use With
Plant Supports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMC60
Zoro #
G616139061
UPC #
48307801609
Country of Origin
Viet Nam

Dimensions

Width
60.5 in
Length
1.5 in
Height
3 in

Details

Item
Planters & Accessories
For Use With
Plant Supports

Description

Material: Steel, Number in Package: 1, Product Type: Tomato Cage, Sub Brand: , Brand Name: Gardener's Blue Ribbon, Color: Green, Packaging Type: , Depth: , Height: 60, Width: 12, Indoor or Outdoor: Outdoor

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.