Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sturdy Tomato Twine, 800 ft.

  • Mfr # T027B

  • Zoro # G0433603


product price: $4.35
/ea
Sold in multiples of 8 for $34.80

Key Features

Rope Sub-Category
Twine
Rope Material
Jute
Rope Length
800 ft
Color
Green
Overall Length
800 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T027B
Zoro #
G0433603
UPC #
-
Country of Origin
China

Dimensions

Rope Length
800 ft
Overall Length
800 ft

Details

Rope Sub-Category
Twine
Rope Material
Jute
Item
Sturdy Tomato Twine
Color
Green
Cover Material
Jute

Description

Sturdy Tomato Twine, Overall Length 800 ft, Cover Material Jute, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.