15.75-Inch Round LED Bollard Path Lights - Durable Decorative Aluminum Wired Landscape

  • Mfr # QI004596-16

  • Zoro # G315916963


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Width
6.25 in
Material
Aluminum
Length
6.25 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004596-16
Zoro #
G315916963
UPC #
651355243569
Country of Origin
China

Dimensions

Width
6.25 in
Height
16 in
Length
6.25 in

Details

Item
Garden Essentials
Material
Aluminum
Color
Black

Description

Elevate your outdoor space with this sleek and versatile LED light, designed to add both style and function to any area of your homes exterior. Ideal for driveways, patios, gardens, decks, and porches, this outdoor light fixture is crafted for durability with waterproof construction, ensuring reliable performance in all weather conditions. Its energy-efficient LED lamp offers bright illumination while keeping energy costs low, making it perfect for frequent use. Whether positioned as a garage light for added security, a welcoming front porch light, or an accent for your outdoor steps or walkway, this light enhances both safety and ambiance. Its modern, minimalist design blends seamlessly into a variety of outdoor settings, adding a touch of elegance to garden decor, patio decor, or yard landscaping. With a warm, glare-free glow, this light beautifully highlights trees, pathways, or entryways, creating an inviting atmosphere for evening gatherings. Perfect for illuminating a deck, outdoor kitchen, or backyard entertaining area, it brings a sophisticated touch to your exterior decor. This versatile outdoor lamp combines robust construction with stylish simplicity, making it an exceptional choice for enhancing the look and feel of any outdoor area.


  • Measuring 6.25 inches width, 6.25 inches depth, and 15.256 inches height, this pathway light illuminates outdoor spaces with a charming, all-around glow that enhances the ambiance of your evenings. Designed to emit a soft, downward light without glare, it is ideal for pathways, gardens, porches, and more. With bright, wide illumination, it is crafted from durable materials that ensure excellent heat dissipation and corrosion resistance, making it a long-lasting lighting solution for your landscape.
  • Prioritizing safety for children and pets, this landscape path light is designed with easy connectivity and no fire hazard concerns. Equipped with premium LED chips, it includes a power cable and quick connector for effortless installationsimply clip onto the main power line and easily bury the cable to maintain a clean, polished yard. This weather-resistant light ensures reliable performance and safety across seasons while blending seamlessly into your outdoor space.
  • Our outdoor LED light requires no assemblysimply screw on the stake for quick and easy installation. Featuring an inner lens that creates a beautiful, soft, diffused light pattern, this yard light is perfect for illuminating and accenting pathways, steps, and gardens. Designed for wet ground locations, it's built to perform in all outdoor yard conditions, making it a versatile and reliable lighting solution for your landscape.
  • This wired outdoor light is crafted with rugged die-cast aluminum housing, ensuring both sturdiness and weatherproof durability. Featuring a 3-core cable, it's perfect for any outdoor space. Not only ideal for brightening up pathways and gardens but also patios, garages, fences, and backyards. Its modern design with a sleek black finish complements a variety of landscapes. The light provides 360° downlighting, offering bright, even illumination without glare, enhancing the beauty and safety of your outdoor areas.
  • Great backyard décor that provides ample brightness. It is designed to eliminate annoying glare, offering a smooth and comfortable light. The perfect landscape light that adds both function and a luxurious touch to your yard, enhancing the overall aesthetic. It not only enhances the beauty of your surroundings but also creates an inviting atmosphere, providing an excellent outdoor lighting experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.