20 gal Round Outdoor Can, Silver, Galvanized Steel, 17.5 in

  • Mfr # QI004755

  • Zoro # G615917059


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Container Capacity
20 gal
Container Shape
Round
Color
Silver
Height
23 in
Overall Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004755
Zoro #
G615917059
UPC #
651355047556
Country of Origin
China

Dimensions

Height
23 in
Overall Width
17.5 in
Length
17.5 in

Details

Container Capacity
20 gal
Item
Outdoor Can
Container Shape
Round
Color
Silver
Material
Galvanized Steel

Description

Introducing the 20-gallon galvanized steel trash can with lid - a robust and dependable solution designed to meet all your waste management needs. Constructed from high-quality galvanized steel, this trashcan is built to endure heavy use and resist both dents and corrosion, ensuring it remains in excellent condition over time. With a generous 20-gallon capacity, this versatile garbage bin is well-suited for a variety of settings, including kitchens, garages, workshops, and offices. The trash cans lid features a secure design that effectively locks in odors and prevents pests from accessing the contents, thus maintaining a clean and hygienic space. This feature is especially useful for keeping your environment free from unwanted smells and insects. In addition to its practical functionality, the trash can boasts an elegant, simple design that seamlessly integrates with any decor style. Its smooth, galvanized steel surface is not only aesthetically pleasing but also easy to clean and maintain, ensuring that it remains a staple in your space for years to come. Whether you need a reliable waste solution for your home or workspace, the 20-gallon galvanized steel outdoor trash can with lid offers exceptional versatility and durability.


  • Measuring 17.5" length, 17.5" width, and 23" height, this galvanized steel trash can is built to withstand heavy use while resisting rust and corrosion. Its sturdy metal construction and lid are designed to handle heavy loads and endure wear and tear over time. Ideal for storing trash, yard waste, seeds, or pet food.
  • Ideal for use in both outdoor and indoor settings, this 20 gallon trash can functions as a versatile waste bin, perfectly suited for narrow spaces and tight spots. Constructed from 100% galvanized steel, it is entirely recyclable and crafted from sustainable materials, offering an environmentally conscious solution.
  • Weather-resistant and rustproof, this both indoor and outdoor kitchen trash can is equipped with a solid manual lid for easy operation. The lid helps contain odors and prevent pests, making it perfect for waste and recyclables and even for bird seed storage.
  • Featuring two handles for easy carrying, this recycling bin is ideal for indoor disposal. Its smooth, galvanized steel surface wipes clean effortlessly, ensuring a hygienic environment. Whether in a backyard, workplace, or public facility, this outdoor garbage can with lid offers dependable, versatile functionality.
  • Beyond its use as a trash bin, this multipurpose container is well-suited for storing a range of dry materials, including firewood, garden tools, pet and livestock food, bird feed, charcoal, wood chips, ice melt, and sand.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.