24-Inch Round LED Bollard Path Lights - Durable Decorative Aluminum Wired Landscape Lighting for

  • Mfr # QI004596-24

  • Zoro # G315916895


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
6 in
Width
6 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004596-24
Zoro #
G315916895
UPC #
651355243552
Country of Origin
China

Dimensions

Length
6 in
Height
24 in
Width
6 in

Details

Color
Black
Material
Aluminum
Item
Garden Essentials

Description

Elevate your outdoor space with this sleek and versatile LED light, designed to add both style and function to any area of your homes exterior. Ideal for driveways, patios, gardens, decks, and porches, this outdoor light fixture is crafted for durability with waterproof construction, ensuring reliable performance in all weather conditions. Its energy-efficient LED lamp offers bright illumination while keeping energy costs low, making it perfect for frequent use. Whether positioned as a garage light for added security, a welcoming front porch light, or an accent for your outdoor steps or walkway, this light enhances both safety and ambiance. Its modern, minimalist design blends seamlessly into a variety of outdoor settings, adding a touch of elegance to garden decor, patio decor, or yard landscaping. With a warm, glare-free glow, this light beautifully highlights trees, pathways, or entryways, creating an inviting atmosphere for evening gatherings. Perfect for illuminating a deck, outdoor kitchen, or backyard entertaining area, it brings a sophisticated touch to your exterior decor. This versatile outdoor lamp combines robust construction with stylish simplicity, making it an exceptional choice for enhancing the look and feel of any outdoor area.


  • Measuring 6 inches in width, 6 inches in depth, an
  • Prioritizing safety for children and pets, this la
  • Our outdoor LED light requires no assemblysimply
  • This wired outdoor light is crafted with rugged die-cast aluminum housing, ensuring both sturdiness and weatherproof durability. Featuring a 3-core cable, it's perfect for any outdoor space. Not only ideal for brightening up pathways and gardens but also patios, garages, fences, and backyards. Its modern design with a sleek black finish complements a variety of landscapes. The light provides 360° downlighting, offering bright, even illumination without glare, enhancing the beauty and safety of your outdoor areas.
  • Great backyard décor that provides ample brightness. It is designed to eliminate annoying glare, offering a smooth and comfortable light. The perfect landscape light that adds both function and a luxurious touch to your yard, enhancing the overall aesthetic. It not only enhances the beauty of your surroundings but also creates an inviting atmosphere, providing an excellent outdoor lighting experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.