26 gal Round Outdoor Can, Silver, Galvanized Steel, 18.5 in

  • Mfr # QI004756

  • Zoro # G815917026


product price:  $110.63
/ea
Free Shipping & Returns

Key Features

Container Capacity
26 gal
Container Shape
Round
Color
Silver
Height
27.5 in
Overall Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004756
Zoro #
G815917026
UPC #
651355047563
Country of Origin
China

Dimensions

Height
27.5 in
Overall Width
18.5 in
Length
18.5 in

Details

Container Capacity
26 gal
Item
Outdoor Can
Container Shape
Round
Color
Silver
Material
Galvanized Steel

Description

Introducing the 26-gallon galvanized steel trash can with lid - a robust and dependable solution designed to meet all your waste management needs. Constructed from high-quality galvanized steel, this trashcan is built to endure heavy use and resist both dents and corrosion, ensuring it remains in excellent condition over time. With a generous 26-gallon capacity, this versatile garbage bin is well-suited for a variety of settings, including kitchens, garages, workshops, and offices. The trash cans lid features a secure design that effectively locks in odors and prevents pests from accessing the contents, thus maintaining a clean and hygienic space. This feature is especially useful for keeping your environment free from unwanted smells and insects. In addition to its practical functionality, the trash can boasts an elegant, simple design that seamlessly integrates with any decor style. Its smooth, galvanized steel surface is not only aesthetically pleasing but also easy to clean and maintain, ensuring that it remains a staple in your space for years to come. Whether you need a reliable waste solution for your home or workspace, the 26-gallon galvanized steel outdoor trash can with lid offers exceptional versatility and durability.


  • Measuring 18.5" length, 18.5" width, and 27.5" hei
  • Ideal for use in both outdoor and indoor settings,
  • Crafted to be weather-resistant and rustproof, thi
  • Featuring two sturdy handles for convenient portability, this recycling bin is perfect for waste disposal in various settings. Crafted from galvanized steel, its smooth, rust-resistant surface allows for easy cleaning, maintaining a hygienic environment. Whether used in backyards, workplaces, kitchens, or public facilities, this durable garbage can with lid provides reliable, versatile functionality for both recycling and waste management needs.
  • Beyond serving as a trash bin, this versatile container is ideal for storing a wide array of dry materials. Perfect for firewood, garden tools, livestock feed, charcoal, wood chips, ice melt, sand, and even compost, it offers a practical solution for organized storage. With its durable construction, this multipurpose bin meets the demands of any household, garage, barn, or garden setting, keeping essentials neatly contained and easily accessible.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.