This item is Discontinued.

Gardenised Black Patio Garden Park Yard 50 Outdoor Steel Bench Powder Coated with Cast Iron Back QI003333L

This item is Discontinued.

Gardenised

Black Patio Garden Park Yard 50 Outdoor Steel Bench Powder Coated with Cast Iron Back (Discontinued)

Mfr # QI003333L
Zoro # G204185647
UPC # 651355233331
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003333L
Zoro #
G204185647
UPC #
651355233331
Country of Origin
China

Dimensions

Overall Height
34 in
Length
23 in
Overall Width
50 in

Details

Color
Black
Material
Steel
Weight Capacity
30

Description

Introducing our steel outdoor powder coated garden park seating bench, the perfect addition to any outdoor space! This bench boasts a sturdy steel frame, powder-coated to ensure durability and resistance to harsh outdoor elements. The cast iron backrest is not only aesthetically pleasing but also offers ample support for your back while you relax and enjoy your surroundings. This lawn decor seating bench is versatile and can be placed in various outdoor areas such as your yard, patio, garden, balcony, or deck, making it an excellent choice for both residential and commercial properties. Its sleek black design complements any outdoor decor theme, from modern to traditional. The bench's seating surface is spacious and can accommodate two adults comfortably, making it perfect for enjoying the outdoors with a friend or loved one. It also provides an excellent seating solution for public parks and outdoor commercial spaces, providing a comfortable resting spot for visitors. This park seating bench is easy to assemble and comes with all the necessary hardware. With its high-quality materials and sturdy construction, this bench is sure to provide long-lasting comfort and style to your outdoor space for years to come.


  • •The outdoor park bench's classic yet pretty style fits into any lawn or garden decor and will add the perfect finishing touch.
  • •Beautifully designed powder coated bench will add elegance to your front or backyard
  • •Constructed with a steel frame and solid legs to ensure a durable and safe patio garden bench for years to come.
  • •With its easy to understand instruction manual, assembly is a cinch. Everything you need to assemble the bench is included, so you can relax in your garden in no time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.