Cascading Electric Powered 5-Tier Rock Water Fountain with LED Lights 18"

  • Mfr # QI004634

  • Zoro # G112221536


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Width
9
Material
Resin
Depth
12
Length
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004634
Zoro #
G112221536
UPC #
651355046344
Country of Origin
China

Dimensions

Width
9
Depth
12
Length
18

Details

Color
Gray
Item
Garden Essentials
Material
Resin
Option
Tabletop

Description

Immerse yourself in the tranquil allure of our beautiful electric-powered 8-Tier Rock Water Fountain, an elegant masterpiece designed to enhance your indoor and outdoor spaces. Crafted with precision from resilient resin, this fountain replicates the organic charm of natural rocks, ensuring both durability and a lightweight design. The soothing sound of cascading water flows gracefully through its 8 tiers, creating a calming ambiance that transforms any environment into a serene oasis of relaxation. Powered effortlessly by electricity, this fountain requires minimal setup, allowing you to enjoy its enchanting beauty without any hassle. Whether placed in your living room, garden, or patio, this fountain becomes a focal point, captivating the senses and adding a touch of sophistication to your surroundings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.