Zoro Homepage

Decorative Butterfly Design Plastic Fence Garden Edging Landscape Border Path Panel, PK6

  • Mfr # QI004110.6

  • Zoro # G604185810


product price: $20.99
/pk 6, $3.50/ea

Key Features

Material
Plastic
Depth
0.1
Width
19.5
Weight
0.25
Height
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004110.6
Zoro #
G604185810
UPC #
651355241107
Country of Origin
China

Dimensions

Depth
0.1
Width
19.5
Length
0.1
Height
11.5

Details

Material
Plastic
Color
Bronze
Weight
0.25

Description

Decorate and design your garden with this butterfly garden fence. Composed out of durable material that is weather-resistant and easy to maintain. The ornamental decorative design will add modern appeal to your lawn and garden. The sides are designed with loops that easily slide and links together to one another. Ideal for creating curves around your garden, yard, flower bed, or tree.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.