This item is Discontinued.

Gardenised Decorative Metal Hanging Planter with Tree Pots for Flowers, White and Black QI004532

Decorative Metal Hanging Planter with Tree Pots for Flowers, White and Black (Discontinued)

  • Mfr # QI004532
  • Zoro # G405849058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004532
Zoro #
G405849058
UPC #
651355045323
Country of Origin
China

Dimensions

Width
24.25
Length
1
Height
38

Details

Material
Steel
Color
Black

Description

A decorative pot that can be suspended from your ceiling or wall as an unexpected way to elevate everything from herbs to small flowers, plants, and even your favorite fruit. This planter will hold your flowers bright and fresh with the easy to fill water port.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.