Decorative Pavement Mold Cement Form Stamp Walkway Maker Patio Stepping Stone Pavers

  • Mfr # QI003971.2

  • Zoro # G304185271


product price: $49.15
/ea

Key Features

Width
16
Material
plastic
Height
1.5
Weight
1.5
Depth
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003971.2
Zoro #
G304185271
UPC #
651355239715
Country of Origin
China

Dimensions

Length
16
Width
16
Height
1.5
Depth
16

Details

Material
plastic
Color
Black
Weight
1.5

Description

Get your patio and walkway an awesome new look with this pavement mold​​. Ideal for yards walks, garden landscape, patio road, stepping stones, or driveway. Composed out of durable and reusable plastic material for your stepping stone projects. DIY: create your own unique path in different arrangements. You can decorate the top with paint, pebbles, or different colors. Lay them in different ways for various effects, connect them together to make a wider road surface. These steeping stones will surely add a curbside appeal!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products