Deluxe Metal and Plastic Frame Shoe Cleaner and Boot Scraper, Portable or Floor-Mounted

  • Mfr # QI004729

  • Zoro # G715916891


product price: $52.49
/ea

Key Features

Color
Black
Width
9 in
Height
7.25 in
For Use With
Deluxe Metal and Plastic
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004729
Zoro #
G715916891
UPC #
651355047297
Country of Origin
China

Dimensions

Width
9 in
Height
7.25 in
Length
9.5 in

Details

Item
Garden Essentials
Color
Black
For Use With
Deluxe Metal and Plastic
Material
Metal and Plastic

Description

Ensure your boot, shoe, and sneakers remain in pristine condition with our highly versatile all-weather industrial boot scraper with brushes. Crafted with a built-in edge scraper and a powerful scrub system, this shoe brush is designed to effectively tackle the toughest mud, dirt, and debris, making it an essential tool for maintaining clean footwear. Constructed from durable metal and premium plastic, it features strong bristle brushes that provide a deep, thorough clean, ensuring your footwear is spotless and ready for any environment. What sets this leather boot cleaner apart is its portability whether you need it on the farm, at home, in your truck, or at your business, you can easily move and position it wherever it's needed most. Its portable design allows you to bring it along for quick and convenient cleaning on the go, making it ideal for high-traffic or outdoor areas. Despite its robust construction, it's easy to install, giving you hassle-free setup in any location. This boot scrubber is suitable for all types of footwear and designed to withstand all weather conditions, making it perfect for year-round use. Keep the mess outside and ensure your living and working spaces remain clean and tidy with this reliable and efficient solution. Whether you mount it for a more permanent setup or move it from one place to another, this scrubber offers unmatched convenience and practicality for any environment.


  • Durable and Robust: Measuring 9 inches width, 9.5 inches depth, and 7.25 inches height, this deluxe, heavy-duty scrub brush features high-density composite molded plastic sides and a welded metal frame, ensuring exceptional durability. Compared to other boot cleaners, it is less likely to crack, break, or shed bristles.
  • Ultimate Boot Cleaner: The bristle tips are designed for effective scrubbing across all types of footwear, including sneakers, mud boots, hunter boots, cowboy boots, hiking boots, and more. The four-sided flexible scrubber brushes ensure a thorough clean by reaching every angle of your boots' surface and swiftly removes snow, mud and dirt from your shoes.
  • Multi-Use: Ideal for home, garage, or workplace, this boot scrubber and shoes cleaner keeps floors clean. Built for durability, it handles tough cleaning tasks for both boots and shoes. This versatile tool functions as a scrubber, scraper, and cleaner, featuring a mountable design that efficiently removes large clumps with its sole and edge scraper.
  • Tough on Dirt, Gentle on Floors: Keep everyone happy by leaving dirt and mud outside, ensuring cleaner floors indoors. The tough bristles are rigid enough to clean effectively yet soft enough to avoid scratching surfaces. Crafted from premium plastic and powder-coated metal, this boot brush is both durable and practical.
  • All-Weather Application: Designed to endure any weather, this boot brush scraper performs reliably in sunshine, rain, wind, and snow. Set it up in your chosen location for an effective cleaning solution with our easy-to-install shoe scrubber, which includes all the necessary accessories and hardware neatly packaged.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.