
Durable Plastic Lace Ultimate Hanging Baskets Tomato, Flower, and Herb Outdoor Flower Planter
Mfr # QI004074
Zoro # G704101888
product price:Â $25.37
/eaKey Features
Material
Plastic
Color
Black
Length
15
Height
23
Weight
0.99
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QI004074
Zoro #
G704101888
UPC #
651355240742
Country of Origin
China
Dimensions
Width
15
Length
15
Height
23
Depth
15
Details
Material
Plastic
Color
Black
Weight
0.99
Description
Add a decorative appeal to your home, garden and patio with this hanging flower planter. This planter is ideal for flowers, greenery and plants to complement your outdoor and indoor decor. constructed with a sturdy plastic material, weather resistant design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.