Zoro Homepage

Durable Rolling Spike Lawn Aerator w/Sturdy Steel Handle and Sharp Metal Tines

  • Mfr # QI004663

  • Zoro # G612308058


product price: $48.99
/ea

Key Features

Tilling Depth
17.75
Handle Material
Steel
Length
48
Width
18
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004663
Zoro #
G612308058
UPC #
651355046634
Country of Origin
China

Dimensions

Tilling Depth
17.75
Length
48
Width
18

Details

Item
Garden Essentials
Handle Material
Steel
Color
Green

Description

This lawn aerator features a durable steel handle for a secure grip, ensuring comfortable control during use. Its design allows for deep soil penetration, tackling compaction and promoting healthier root growth. With tool-free assembly, setup is quick and hassle-free, as parts easily snap and screw together. Sharp metal spikes efficiently aerate the lawn, enhancing its overall health. Additionally, the 48 long handle minimizes bending, reducing strain on your back while maintaining your lawn. Overall, this aerator offers a convenient solution for maintaining a lush and vibrant lawn with ease and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.