This item is Discontinued.

Gardenised Faux Rock Fiberglass Decorative Garden Pond Sandstone Outdoor Patio Waterfall Pond, 27 Gallon QI004668

This item is Discontinued.

Gardenised

Faux Rock Fiberglass Decorative Garden Pond Sandstone Outdoor Patio Waterfall Pond, 27 Gallon (Discontinued)

Mfr # QI004668
Zoro # G212222709
UPC # 651355046689
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004668
Zoro #
G212222709
UPC #
651355046689
Country of Origin
India

Dimensions

Size
27 Gallon
Depth
40
Length
14
Width
50

Details

Item
Garden Essentials
Material
Fiberglass
Color
Sandstone

Description

Experience ultimate outdoor luxury with this decorative garden water pond. Crafted from high-quality fiberglass, this small sandstone beige pond sets the stage for a truly exquisite natural setting. Marvel at the craftsmanship and attention to detail of a pond that flawlessly captures the beauty of natural rock formations. This sandstone beige flower pond brings a touch of elegance and natural beauty to your outdoor space. Its charming design mimics the look and feel of a rock pond, adding a serene ambiance to any garden or patio area.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.