This item is Discontinued.

This item is Discontinued.
Flower Faux Rock Fiberglass Garden Decorative Water Pond, 17 Gallon Sandstone Outdoor Patio Pond (Discontinued)
Mfr #
QI004604
Zoro #
G510083514
UPC # 651355046047
Country of Origin China
Category Pond Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI004604
Zoro #
G510083514
UPC #
651355046047
Country of Origin
China
Dimensions
Size
17 Gallon
Height
12"
Width
38"
Length
30"
Details
Material
Fiberglass
Color
Beige
Description
Experience ultimate outdoor luxury with this decorative garden water pond. Crafted from high-quality fiberglass, this small sandstone beige pond sets the stage for a truly exquisite natural setting. Marvel at the craftsmanship and attention to detail of a pond that flawlessly captures the beauty of natural rock formations. This sandstone beige flower pond brings a touch of elegance and natural beauty to your outdoor space. Its charming design mimics the look and feel of a rock pond, adding a serene ambiance to any garden or patio area.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.