Foldable Christmas Tree Skirt Collar Basket, Ring Base Stand Cover, Rattan Plastic, Brown

  • Mfr # QI004155.BR

  • Zoro # G804102624


product price: $48.59
/ea

Key Features

Weight
4.5
Material
Rattan Plastic
Depth
14
Height
10.5
Width
19.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004155.BR
Zoro #
G804102624
UPC #
651355033559
Country of Origin
China

Dimensions

Depth
14
Height
10.5
Width
19.5
Length
14

Details

Weight
4.5
Material
Rattan Plastic
Color
Brown

Description

​Tree skirt will cover your tree stand and add a finishing touch to your holiday tree. Durable plastic material features a basket weave pattern that's washable and waterproof as well. Give the base of your tree a lovely decoration to fit your theme!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.