Garden Spike Indoor and Outdoor Mat Prickle Strip Digging Stopper

  • Mfr # QI003860

  • Zoro # G204185814


product price:  $29.15
/ea

Key Features

Weight
0.75
Material
Plastic
Length
11
Color
Black
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003860
Zoro #
G204185814
UPC #
651355238602
Country of Origin
China

Dimensions

Length
11
Height
1
Width
80
Depth
11

Details

Weight
0.75
Material
Plastic
Color
Black

Description

Keep your cat away from your garden, vegetable plants, furniture decorations, indoor plants, and many more places. Its tall enough to keep cats away but is not harmful. Does not roll it has 16 hooks that can be cut to secure it in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.