Gray Interlocking Garden Path Tiles Outdoor Flooring Decorative Floor Grass Paver, PK 5

  • Mfr # QI004107.5

  • Zoro # G604185629


product price:  $29.99
/pk 5, $6.00/ea

Key Features

Length
11
Width
11
Material
Plastic
Color
Gray
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004107.5
Zoro #
G604185629
UPC #
651355241077
Country of Origin
China

Dimensions

Length
11
Width
11
Height
0.75
Depth
11

Details

Material
Plastic
Color
Gray
Weight
0.75

Description

Create a smooth walkway area with this grass grid paver. Composed out of durable plastic material that offers a solid platform to create a designs and give your space your style. Ideal for patio, deck, walkway, garden, or any other outdoor areas. Permeable slots help prevent flooding, puddles, mud, and snow for a mess free and smooth pathway and patio space. These weather resistant pavers have an open design for airflow and water drainage. Easy to set up and remove with the interlocking design that securely attaches each tile to the other. These pavers make pathways look more clean and walking more practical.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products