
Heavy-Duty Metal and Wooden Base Shoe Cleaner and Boot Scraper, Portable or
Mfr # QI004728
Zoro # G415916870
Key Features
Specifications
Product Information
Dimensions
Details
Description
Ensure your boots, shoes, and sneakers remain in pristine condition with our highly versatile all-weather industrial boot brush scraper. Crafted with a built-in edge scraper and a powerful scrub system, this shoe cleaner is designed to effectively tackle the toughest mud, dirt, and debris, making it an essential tool for maintaining clean footwear. Constructed from durable steel and hardwood, it features strong bristle brushes that provide a deep, thorough clean, ensuring your footwear is spotless and ready for any environment. What sets this boot scraper with brushes apart is its portability whether you need it on the farm, at home, in your truck, or at your business, you can easily move and position it wherever it's needed most. Its portable design allows you to bring it along for quick and convenient cleaning on the go, making it ideal for high-traffic or outdoor areas. Despite its robust construction, it's easy to install, giving you hassle-free setup in any location. This boot scrubber is suitable for all types of footwear and designed to withstand all weather conditions, making it perfect for year-round use. Keep the mess outside and ensure your living and working spaces remain clean and tidy with this reliable and efficient solution. Whether you mount it for a more permanent setup or move it from one place to another, this scrubber offers unmatched convenience and practicality for any environment.
- Keep Your Floors Clean: This heavy-duty boot scrubber brush, measuring 9 inches width, 6 inches depth, and 4.75 inches height, effectively removes sand, dust, grass, burs goatheads and more from any pair of boots or shoes. The handy sole and edge scrapers help remove large clumps of dirt, while the strong bristle brushes easily clean off mud and snow.
- The Ultimate Boot Cleaner: Easily remove mud and grime with our two-way bristle design. Soft side bristles gently clean delicate areas, while sturdy bottom bristles tackle tough dirt. The bristle tips ensure efficient scrubbing for all types of footwear, including sneakers, mud boots, hunter boots, cowboy boots, hiking boots, and more!
- Heavy Duty: This long-lasting boot scrubber is designed for tough use on both boots and shoes. An all-in-one scrubber, scraper, and cleaner, it features a mountable design that first tackles large clumps with its sole and edge scraper. Strong bristle brushes efficiently clean mud and snow off your footwear.
- Tough on Dirt, Gentle on Floors: Keep everyone happy by leaving dirt and mud outside, ensuring cleaner floors indoors. The tough bristles are rigid enough to clean effectively yet soft enough to avoid scratching surfaces. Crafted from waterproof hardwood and powder-coated metal, this boot brush is both durable and practical.
- Easy Installation: The shoe scrubber comes with all the necessary accessories and hardware, conveniently packaged together. With the detailed instruction manual provided, you can effortlessly assemble and install the entire cleaning tool in just a few minutes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.