Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Snow Rolling Remover with Wheels and Wide Blade, Red

  • Mfr # QI004205

  • Zoro # G004185496


original price: $235.99
8% off
new price: $215.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Weight
18
Height
46.25
Width
41.75
Material
Plastic
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004205
Zoro #
G004185496
UPC #
651355042056
Country of Origin
China

Dimensions

Height
46.25
Width
41.75
Length
30
Depth
30

Details

Weight
18
Material
Plastic
Color
Red

Description

The deep blade moves large quantities of snow in only a few passes. It's the ideal tool for large areas of snow removal. Sled shovel for heavy snowfall, no tool is faster or easier to use to move large amounts of snow Designed with an ergonomic handle to better protect your posture and reduce back strain large poly blade allows for maximum coverage in minimum time. Coated steel handle is durable when moving heavy amounts of snow steel wear strip helps clear surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.