This item is Discontinued.

Gardenised Indoor and Outdoor Bronze Dinning Set 6 Chairs with 1 Table Bistro Patio Cast Aluminum. QI003958.BZ

This item is Discontinued.

Gardenised

Indoor and Outdoor Bronze Dinning Set 6 Chairs with 1 Table Bistro Patio Cast Aluminum. (Discontinued)

Mfr # QI003958.BZ
Zoro # G304185417
UPC # 651355239586
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003958.BZ
Zoro #
G304185417
UPC #
651355239586
Country of Origin
China

Dimensions

Width
35.5
Length
59
Height
35
Depth
59

Details

Weight
35.7
Color
Bronze
Material
cast aluminum

Description

Embrace the sun with this exceptional aluminum outdoor table and chairs set. You need practical and easy to maintain furniture to make your living space more comfortable. Ideal for outdoor and home use, this cast aluminum table and chairs provide comfort and practicality for everyday use. Basic and practical furniture makes all the difference for everyday function..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.