Zoro Homepage

Kids Picnic Table, White, Plastic, 21.3 in H Overall

  • Mfr # QI004602WT

  • Zoro # G010083526


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Tabletop Structural Material
Plastic
Tabletop Color
White
Overall Width
37.6 in
Overall Height
21.3 in
Overall Depth
32.85"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004602WT
Zoro #
G010083526
UPC #
651355046023
Country of Origin
China

Dimensions

Overall Width
37.6 in
Overall Height
21.3 in
Overall Depth
32.85"

Details

Tabletop Structural Material
Plastic
Tabletop Color
White
Item
Kids Picnic Table

Description

This foldable white children's picnic table is the perfect outdoor solution for your kids' crafting, dining, and playtime needs! It's made with a durable plastic tabletop and seats, and a sturdy metal frame, with a weight capacity of 330 lbs and seating for 4 kids. The plastic material is easy to clean and maintain, making it a practical choice for outdoor activities that involve spills, stains, and messes. The foldable design allows for easy storage and transport, making it a convenient option for families who love to spend time outdoors. Whether you're planning a picnic, a backyard BBQ, or a day at the park, this foldable white children's picnic table is the perfect addition to your outdoor gear. This picnic table is designed to provide a comfortable and safe space for your children to enjoy various outdoor activities, from snacking and crafting to playing games and socializing with friends. The sleek white finish adds a touch of style and sophistication to any outdoor setting, making it a perfect fit for your backyard, patio, or garden. Overall, this picnic table is a practical, functional, and durable outdoor furniture piece that encourages your children to stay active and creative.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.