
Outdoor Extendable Aluminum Sturdy Lightweight Roof Snow Rake with Anti-Skid Handle
Mfr # QI004153
Zoro # G404185270
product price:Â $94.35
/eaKey Features
Weight
5
Length
6.5
Material
Aluminum
Height
58
Depth
6.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI004153
Zoro #
G404185270
UPC #
651355041530
Country of Origin
China
Dimensions
Length
6.5
Height
58
Depth
6.5
Width
26
Details
Weight
5
Material
Aluminum
Color
Grey
Description
Remove the snow from your roof quickly and easily with the shingle-saver roof snow rake from extreme max products. Offering a reach of up to 21' there are not many itches this rake can't scratch. Built of lightweight aluminum.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.