Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pack of 10 Plastic Bird Deterrent Spikes, Anti-Climb Strips, Grey

  • Mfr # QI004402.GN

  • Zoro # G312221992


product price: $15.95
/ea

Key Features

Overall Width
19.21
Overall Length
0.59
Color
Grey
Material
Plastic
Depth
1.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004402.GN
Zoro #
G312221992
UPC #
651355041196
Country of Origin
China

Dimensions

Overall Width
19.21
Overall Length
0.59
Depth
1.57

Details

Item
Misc
Color
Grey
Material
Plastic

Description

Our upgraded multi-function cat and bird deterrent devices now feature longer spikes, complemented by additional smaller spikes strategically positioned between the longer strips. This enhanced design effectively prevents bird nesting and deters small animals from finding perching spaces. Crafted from durable hard plastic material, our bird nest preventer comes in grey color. Installation is effortless with the option of using nails, screws, or cable zip ties, allowing seamless coverage across fences, gates, or walls, even in the most compact areas. Our humane solution ensures the safety of birds and cats without causing harm. By strategically placing the pigeon spikes on surfaces frequented by birds, it establishes a barrier that birds find unwelcoming. Our anti-climb security spikes are versatile and can be installed on fences, railings, roofs, sheds, walls, gates, ledges, windowsills, and gutters. Providing a straightforward yet highly effective solution, they significantly enhance security in your yard and on your roof.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.