
Plastic Christmas Tree Stand With Screw Fastener, Green
Mfr # QI004154.GN
Zoro # G504102610
product price: $40.29
/eaKey Features
Color
Green
Depth
19
Height
8
Length
19
Weight
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QI004154.GN
Zoro #
G504102610
UPC #
651355041547
Country of Origin
China
Dimensions
Depth
19
Height
8
Length
19
Width
19
Details
Color
Green
Weight
3.5
Material
Plastic
Description
This tree stand is perfect to hold your Christmas tree. stand is very easy to use just put in the tree and adjust the metal eye bolts that provide a stable contact between stand and tree. Holds up to 1.5 gallons of water. Green finish will add to your holiday decorations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.