Plastic Garden Edging Border Fence, Flower Bed Barrier, PK 3

  • Mfr # QI004078

  • Zoro # G704185826


product price: $19.85
/pk 3, $6.62/ea

Key Features

Material
Plastic
Depth
1
Width
18.75
Height
14
Weight
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004078
Zoro #
G704185826
UPC #
651355240780
Country of Origin
China

Dimensions

Depth
1
Width
18.75
Height
14
Length
1

Details

Material
Plastic
Color
Black
Weight
0.75

Description

Decorate and design your garden with this garden fence. Composed out of durable plastic material that is weather-resistant and easy to maintain. The ornamental decorative design will add modern appeal to your lawn and garden. The ranch rails are quick to assemble and easy to install, just dig, slide and click the rails into the post and your fence is built!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.