Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Garden Bed Screwless Planter Bed

  • Mfr # QI003892.NL

  • Zoro # G704177296


product price: $40.19
/ea

Key Features

Material
Plastic
Color
Black
Length
15.75
Height
9.25
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003892.NL
Zoro #
G704177296
UPC #
651355238923
Country of Origin
China

Dimensions

Width
15.75
Length
15.75
Height
9.25
Depth
15.75

Details

Material
Plastic
Color
Black
Weight
4

Description

Plant your flowers, plants, herbs or vegetables with this bed planter. Composed out of durable plastic material that is long lasting, weather proof and easy to maintain. DIY gardening, simple, quick, and easy to assemble and install. Tool free designed so you can have your planter easily built! ​

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.