Raised Garden Bed Screwless Planter Bed, set of 4

  • Mfr # QI003892.NL.4

  • Zoro # G115917085


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Material
Plastic
Length
15.75 in
Color
Black
Packaging Type
Set of 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003892.NL.4
Zoro #
G115917085
UPC #
651355040748
Country of Origin
China

Dimensions

Width
15.75 in
Height
9.25 in
Length
15.75 in

Details

Item
Garden Essentials
Material
Plastic
Color
Black
Packaging Type
Set of 4

Description

Plant your flowers, plants, herbs or vegetables with this bed planter. Composed out of durable plastic material that is long lasting, weatherproof and easy to maintain. DIY gardening, simple, quick, and easy to assemble and install. Tool free designed so you can have your planter easily built!


  • Size: 15.75" W x 15.75" D x 9.25" H
  • Composed out of plastic material that is durable, weather-resistant, and easy to clean
  • Ideal for planting flowers, plants, herbs or vegetables
  • DIY gardening- simple, quick, and easy to assemble and install
  • 4 way corner posts for more combinations

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.