This item is Discontinued.

Gardenised Round Kids Picnic Table, Natural, Chinese Fir Wood, 19.75 in H Overall QI004616

This item is Discontinued.

Gardenised

Round Kids Picnic Table, Natural, Chinese Fir Wood, 19.75 in H Overall (Discontinued)

Mfr # QI004616
Zoro # G610083537
UPC # 651355046160
Country of Origin China
Category Picnic Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004616
Zoro #
G610083537
UPC #
651355046160
Country of Origin
China

Dimensions

Overall Width
44.75 in
Overall Height
19.75 in
Overall Depth
44.75"

Details

Shape
Round
Tabletop Structural Material
Chinese Fir Wood
Tabletop Color
Natural
Item
Kids Picnic Table

Description

Introduce your little ones to the joys of outdoor dining and playtime with this round picnic table bench. Designed to offer comfort, durability, and fun, this table is perfect for backyard gatherings, picnics, games, and crafts. Crafted from solid wood, this table boasts a rustic charm that will add a touch of warmth to your patio or backyard. The circular design allows for easy conversation and socialization among children, while the attached benches provide ample seating for up to eight kids. Whether your little ones want to enjoy a snack in the sun, play games with friends, or work on crafting projects, this table provides a versatile and functional space that encourages creativity, exploration, and imagination. So, let your kids discover the joy of outdoor playtime with this Wooden Kids Round Picnic Table Bench - a perfect addition to any family's backyard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.