
Rustic Wood- Look Plastic Half Barrel Flower Pot Garden Planter, PK 2
Mfr # QI003695
Zoro # G304101998
product price: $58.95
/pk 2, $29.48/eaKey Features
Material
Plastic
Color
Brown
Width
12.5
Length
10
Height
17
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QI003695
Zoro #
G304101998
UPC #
651355236950
Country of Origin
China
Dimensions
Width
12.5
Length
10
Height
17
Depth
10
Details
Material
Plastic
Color
Brown
Weight
2
Description
Add a vintage appeal to your home, garden and patio with this rustic half-barrel flower pot. This planter is ideal for flowers, trees, and plants to complement your outdoor and indoor decor. Made out of sturdy plastic, wood- looking and weather-resistant material. The antique burnt finish will add a rustic country appearance to your garden and outdoor living. What's more, this includes a removable drain screen at the bottom for convenient plant care.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.