This item is Discontinued.

Gardenised Set of 2 Outdoor Living Butterfly Square Plant Stands Flower Pots, Bronze Finish QI004122

This item is Discontinued.

Gardenised

Set of 2 Outdoor Living Butterfly Square Plant Stands Flower Pots, Bronze Finish (Discontinued)

Mfr # QI004122
Zoro # G204101944
UPC # 651355241220
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004122
Zoro #
G204101944
UPC #
651355241220
Country of Origin
China

Dimensions

Width
10.5
Length
10.5
Height
12.5
Depth
10.5

Details

Material
Plastic
Color
Bronze
Weight
5

Description

Our plant table stands are the perfect edition to any setting. Constructed of durable plastic. This butterfly design planter will frame your plants beautifully, and there's no need to re-pot or disturb them. Simply place them in this attractive, lightweight bronze-effect planter. Sit back and watch them grow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.