Silver Outdoor Galvanized Metal Garden Incinerator Can, for Yard, Patio, and Backyard

  • Mfr # QI004569

  • Zoro # G805849085


product price:  $86.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004569
Zoro #
G805849085
UPC #
651355045699
Country of Origin
China

Description

Reduce yard and household waste with our efficient and versatile Garden Incinerator. This innovative tool allows you to significantly cut down on the amount of waste you contribute to local landfills by converting yard and household refuse into manageable ashes. Perfect for burning a variety of materials including yard waste such as leaves, grass clippings, and small branches, as well as sensitive documents like financial records and medical papers. The incinerator offers an effective solution for disposing of feed bags and other household waste as well. Built to last, our 20 gallon capacity Garden Incinerator features robust, heat-resistant materials that can handle high temperatures without warping or rusting. It’s designed to be used on fire-resistant surfaces such as concrete, slate, or brick patios, ensuring safe operation. The incinerator’s innovative design maximizes airflow, which helps to burn waste more efficiently and completely. This design also minimizes the risk of embers escaping, reducing the potential for accidental fires and making the process safer. Unlike traditional burn barrels, which can produce excessive smoke and are often prone to rust and deterioration, our Garden round fire pit is engineered for cleaner, more controlled burning. It offers a superior alternative by producing less smoke and providing a more reliable burning experience. With its efficient burning capabilities, the Garden Incinerator helps you manage your waste more effectively, saving you time and effort. It simplifies the process of waste disposal, allowing you to quickly and easily clear out yard debris and sensitive documents right in your backyard. Overall, our Garden portable fire pit is a practical and innovative solution for those looking to efficiently manage waste and keep their outdoor spaces clean. Its advanced features and durable design make it an excellent choice for anyone seeking a safer, more effective way to handle yard and household waste.


  • • With dimensions of 17.5 x 17.5 x 30.75 inches, our galvanized incinerator barrel is built to withstand high heat, resist corrosion, and prevent rust. The robust steel panels ensure stability and protect against warping, making this fire pit burner ideal for handling various waste materials.
  • • With a generous 20-gallon capacity and a 45-pound weight limit, this fire bowl offers ample space. The two handles ensure easy transportation, while its round, silver design adds to its visual appeal. Equipped with strategically placed ignition holes, this burn cage provides a safe and convenient burning experience.
  • • This outdoor fire pit features four elevated legs to enhance airflow and reduce troublesome fumes. The two side handles allow for effortless transportation, making it easy to move the firepit wherever it's needed.
  • • Galvanized metal fire pit with a double-reinforced bottom. Our burn barrel is a versatile and practical addition to any outdoor patio. Whether you're using it to burn yard waste or to enjoy a cozy fire, this fire ring is designed to meet your needs. Its durable stainless steel construction ensures reliable performance for years to come.
  • • Features a built-in chimney and a removable top, providing the ultimate solution for managing all types of yard waste. This innovative design allows you to burn yard debris, wood, leaves, and cardboard more efficiently than traditional, rusty fire pits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.