
Snow Rake Shovel for Roof Cleaning, with 21 Feet Twist-N-Lock Extendable Lightweight Aluminum Handle
Mfr # QI003671
Zoro # G404185287
product price: $103.99
/eaKey Features
Weight
5
Length
5
Material
Aluminum and Plastic
Height
252
Depth
5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI003671
Zoro #
G404185287
UPC #
651355236714
Country of Origin
China
Dimensions
Length
5
Height
252
Depth
5
Width
25
Details
Weight
5
Material
Aluminum and Plastic
Color
Black
Description
Remove heavy snow, wet leaves, and debris from your rooftop with this snow rake shovel. The telescopic twist-n-lock handle extends from seven to twenty-one feet long. This snow rake features a wide 25-inch blade that shoves a big amount of snow in a little amount of time. Easy cleaning starts with this snow rake shovel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.