Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Garden Tool Storage Rack Hook On Garage, Garden and Yard, Black

  • Mfr # QI004529

  • Zoro # G505849071


product price: $30.95
/ea

Key Features

Material
Steel
Color
Black
Depth
3.25
Height
12.75
Width
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004529
Zoro #
G505849071
UPC #
651355045293
Country of Origin
China

Dimensions

Depth
3.25
Height
12.75
Width
26
Length
3.25

Details

Material
Steel
Color
Black

Description

Organize the interior of your Rubbermaid shed with the tool rack. This rack is perfect for storing long-handled tools and sports equipment on the back wall of your shed clearing up floor space for more storage. Our storage shelves allow you to organize your tools up on the wall and out of the way. Clear up floor space in your garage or shop and keep all your tools neatly organized for your next project!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.