Zoro Homepage

Daconil Concentrated Liquid Fungicide 16 oz

  • Mfr # 100536524

  • Zoro # G216251163


product price: $25.29
/ea

Key Features

For Use On
Fungus Control
Length
1.85 in
Width
8 in
Height
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100536524
Zoro #
G216251163
UPC #
613499021052
Country of Origin
United States

Dimensions

Length
1.85 in
Width
8 in
Height
4.15 in

Details

For Use On
Fungus Control
Item
Weed Control Products

Description

Active Ingredient: 0.087% Chlorothanlonil, Fertilizer Component: No, Organic: No, Product Form: Liquid, Product Type: Fungicide, Sub Brand: Daconil, Brand Name: GardenTech, Concentrated: Yes, Contact or Systemic: Contact, Container Size: 16, Coverage Area

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.