Zoro Homepage

Sevin Insect Killer Liquid 1 gal

  • Mfr # 100547234

  • Zoro # G016255835


product price: $26.15
/ea

Key Features

For Use With
Rtu Products/Applicators
Overall Length
4.2 in
Overall Height
7.5 in
Overall Width
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100547234
Zoro #
G016255835
UPC #
613499010612
Country of Origin
United States

Dimensions

Overall Length
4.2 in
Overall Height
7.5 in
Overall Width
12.6 in

Details

For Use With
Rtu Products/Applicators
Item
Insecticides/Repellents

Description

Active Ingredient: Lambda-cyhalothrin, Odorless: No, Organic: No, Pest Type: All Insects, Product Form: Liquid, Product Type: Insect Killer, Yes, Residual Protection: Yes, Safe for Edibles: Yes, No, Sub Brand: Sevin, Brand Name: GardenTech, Container Size

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.