Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sevin Insect Killer Liquid 1.33 gal

  • Mfr # 100547236

  • Zoro # G516255885


product price: $42.59
/ea
Sold in multiples of 2 for $85.18

Key Features

Overall Height
10.55 in
Overall Length
11.65 in
For Use With
Rtu Products/Applicators
Overall Width
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100547236
Zoro #
G516255885
UPC #
613499010629
Country of Origin
United States

Dimensions

Overall Height
10.55 in
Overall Length
11.65 in
Overall Width
12.2 in

Details

For Use With
Rtu Products/Applicators
Item
Insecticides/Repellents

Description

Active Ingredient: Lambda-cyhalothrin, Odorless: No, Organic: No, Pest Type: All Insects, Product Form: Liquid, Product Type: Insect Killer, Yes, Residual Protection: Yes, Safe for Edibles: Yes, No, Sub Brand: Sevin, Brand Name: GardenTech, Container Size

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.