Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sevin Insect Killer Liquid 32 oz

  • Mfr # 100547209

  • Zoro # G216255758


product price: $28.59
/ea

Key Features

For Use With
Rts Products/Applicators
Overall Width
12.1 in
Overall Length
2.25 in
Overall Height
5.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100547209
Zoro #
G216255758
UPC #
613499010063
Country of Origin
United States

Dimensions

Overall Width
12.1 in
Overall Length
2.25 in
Overall Height
5.15 in

Details

For Use With
Rts Products/Applicators
Item
Insecticides/Repellents

Description

Active Ingredient: Zeta Cypermethrin, Odorless: No, Organic: No, Pest Type: All Insects, Product Form: Liquid, Product Type: Insect Killer, Yes, Residual Protection: Yes, Safe for Edibles: Yes, Yes, Sub Brand: Sevin, Brand Name: GardenTech, Container Size

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.