Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gardettos Club Mix, Zesty Original, 1.75 oz Packet, 60PK GAR20026

Club Mix, Zesty Original, 1.75 oz Packet, 60PK (Discontinued)

  • Mfr # GAR20026
  • Zoro # G715510822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR20026
Zoro #
G715510822
UPC #
-
Country of Origin
United States

Details

Non-GMO
No
Food Type
Crackers
Packaging Type
Bag
Kosher
Yes
Flavor
Zesty Original
Contains Nuts
No
Standards
Kosher Certified
Sugar Free
No
Vegan
No
Gluten Free
No
Item
Crackers

Description

A perfect snack with variety of blended crispy flavors. Great for stocking the pantry at home or in the office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.