3/8 in ID x 50 ft L Coil Garden Hose, Polyurethane Tube

  • Mfr # 91250

  • Zoro # G4293382


product price: $41.29
/ea

Key Features

Hose Length
50 ft
Hose Inside Dia.
3/8 in
Hose Tube Material
Polyurethane
Kink Resistant
Yes
Hose Configuration
Coiled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91250
Zoro #
G4293382
UPC #
32151912505
Country of Origin
Taiwan, Province of China

Dimensions

Hose Length
50 ft
Hose Inside Dia.
3/8 in

Details

Hose Tube Material
Polyurethane
Item
Coil Garden Hose
Kink Resistant
Yes
Hose Configuration
Coiled

Description

Gardien bounceback hose means no kinked or tangled mess. The hose bounces back after each use for easy and convenient storage. Perfect for decks and patios, this coil hose is easy to maneuver and provides sufficient water flow for any application. Crush-resistant solid brass fittings and top-grade polyurethane hose tubing ensure reliable use season after season.


  • • Hose bounces back after use for easy storage
  • • Lightweight, durable and kink resistant
  • • Attaches to standard 3/4 inch faucet threads
  • • Polyurethane material offers superior flexibility and recoil memory
  • • Durable machined brass fittings
  • • Durable machined brass fittings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.