Zoro Homepage

3ftx50ft Ultimate Hardscape Stabilizer & Ground Cover Fabric

  • Mfr # GF40745

  • Zoro # G205417129


product price: $29.99
/ea

Key Features

Material
Woven polypropylene
Color
Black
Fabric Weight
148 GSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF40745
Zoro #
G205417129
UPC #
032151407452
Country of Origin
China

Dimensions

Length
50 feet
Width
36 inches

Details

Material
Woven polypropylene
Color
Black
Fabric Weight
148 GSM

Description

DuraWeaveTM Ultimate Hardscape Stabilizer & Ground Cover Fabric provides superior stability and separation of base aggregates & soils (with limited permeability) while also offering added UV resistance for exposed use in nursery, greenhouse, or silt fence applications. Ideal for use in a variety of construction projects including driveways, paths, parking lots, roads, silt fence, nursery ground cover, embankments, and shorelines.


  • Commercial-grade woven geotextile fabric
  • UV-resistant for exposed use in nursery, greenhouse, and silt fence applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.