Zoro Homepage

4ft. Landscape Fabric Circle

  • Mfr # LF38745

  • Zoro # G405309026


product price: $12.69
/ea

Key Features

Material
Non-woven polypropylene
Color
Brown
Fabric Weight
70 GSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF38745
Zoro #
G405309026
UPC #
032151387457
Country of Origin
China

Dimensions

Length
48 inches
Width
48 inches

Details

Material
Non-woven polypropylene
Color
Brown
Fabric Weight
70 GSM

Description

DuraWebTM is a proprietary, needle-punched, non-woven landscape fabric that offers maximum weed protection without compromising on plant health... making it the best choice for virtually any landscaping or light duty hardscaping project! This ready-made fabric circle eliminates hassle and headache, providing perfectly round protection right out of the package. No complex geometry or folding required!
  • Premium 2-in-1 landscaping underlayment &; template
  • Easy-to-use circular template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.