Zoro Homepage

4ftx50ft Ultimate-Grade Weed Control & Landscaping Fabric

  • Mfr # LF40445

  • Zoro # G805417130


product price: $32.29
/ea

Key Features

Material
Non-woven polypropylene
Color
Brown
Fabric Weight
70 GSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF40445
Zoro #
G805417130
UPC #
032151404451
Country of Origin
China

Dimensions

Length
50 feet
Width
48 inches

Details

Material
Non-woven polypropylene
Color
Brown
Fabric Weight
70 GSM

Description

DuraWebTM Ultimate Weed Control & Landscaping Fabric is your best choice for almost any job. In the past, there was always a tradeoff in landscape fabric between weed protection, durability, and plant health. The other lightweight fabrics provide great air and water permeability, which is great for your plants, but they are not very durable or strong on weed protection. The heavier fabrics do a great job with durability and protection but offer very low air and water permeability, which is bad for your plants. The revolutionary new technology involved with the manufacturing process has produced the best of both worlds with DuraWeb landscape fabric. DuraWeb is rated at the top of the charts for both air and water permeability as well as for durability and weed protection.


  • Needle-punched polypropylene non-woven fabric
  • Proprietary Forged FiberTM offers exceptional strength & durability while maintaining superior permeability
  • Best overall combination of weed control and plant health

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.