Zoro Homepage

Battery, 2 Ah, Li-Ion

  • Mfr # 130597002

  • Zoro # G003858971


product price: $69.49
/ea

Key Features

Voltage
18 V
For Use With
RYOBI 18V ONE+
Cordless Tool Battery Type
Lithium Ion
Features
Stem Pack Style
Charger Replacement
140173019, P117
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130597002
Zoro #
G003858971
UPC #
-
Country of Origin
China

Details

Item
Cordless Tool Accessories
Battery Capacity
2 Ah
Voltage
18 V
For Use With
RYOBI 18V ONE+
Cordless Tool Battery Type
Lithium Ion
Features
Stem Pack Style
Charger Replacement
140173019, P117
Battery Number
PBP003
Included Charger
No
Battery Chemistry
Li-ion

Description

Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.