Zoro Homepage

Battery Charger, 120V AC, (1) 18V

  • Mfr # 140173019

  • Zoro # G803858973


product price: $38.69
/ea

Key Features

For Use With
RYOBI 18V ONE+
Features
Stem Pack Style
Included Charger
792EK6
Voltage
18V
For Battery Voltage
18V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140173019
Zoro #
G803858973
UPC #
-
Country of Origin
China

Details

Item
Battery Charger
For Use With
RYOBI 18V ONE+
Features
Stem Pack Style
Battery Capacity
1.5 Ah
Included Charger
792EK6
Voltage
18V
For Battery Voltage
18V
Battery Number
P107
Charger Replacement
140173019, P117
Cordless Tool Battery Type
Lithium Ion
Battery Capacity Charged in 1-Hour
1.5 Ah

Description

Charger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.