Zoro Homepage

1-1/4 in Phillips Flat Machine Screw, Plain Steel

  • Mfr # 7058043

  • Zoro # G204048034


product price: $21.79
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Fastener Length
1-1/4 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7058043
Zoro #
G204048034
UPC #
32076912925
Country of Origin
China

Dimensions

Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw

Description

The 120-Piece Electrician Screw Kit contains assorted sizes and lengths of commonly used electrical machine screws.

Features
  • Slotted flat head design
  • Includes #6 - 32 screws
  • Includes 3/4 in., 1 in., 1-1/4 in., 1-1/2 in., 2 in and 3 in. long screws
  • 120 total screws per kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products