Shop GARDNER BENDER
See all product information
Create Account
10-2G2 Universal Wire Connector - 100 Pack; Red
- Mfr # 647732
- Zoro # G904050900
product price:Â
$
39.49
/ea
Key Features
Type
Twist-On
Color
Red
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 647732
- Zoro #
- G904050900
- UPC #
- -
- Country of Origin
- United States
- Item
- Wire Connector
- Type
- Twist-On
- Color
- Red
- Insulation Material
- Nylon
- Maximum Voltage
- 600V
- Minimum Wire Combination
- (2) 18 AWG
- Maximum Wire Combination
- (5) 12 AWG
- Termination Style
- Twist-On
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
Description
Features
- 100 Pack.
- Unilok Universal Wire Connector With Torsion Wings.
- Professional.
- 2# 18 Up To 5# 12 American Wire Gauge.
- Copper Conductors.
- Flexible Square Spring.
- Nylon Shell.
- UL & CSA Listed.
- Boxed.
- Color - Red.
- Dimension - 2.75 L x 4.5 W x 3.5 H in.
- Item Weight - 0.83 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.