10 amps Rocker Switch Black/Red 1 pk
- Mfr # GSW-48
- Zoro # G510752601
Key Features
Specifications
Product Information
- MFR #
- GSW-48
- Zoro #
- G510752601
- UPC #
- 32076021139
- Country of Origin
- China
Dimensions
- Height
- 1.14 in
- Width
- 1.12 in
- Length
- 1.1 in
Details
- Item
- Switch
- Contact Form
- SPST
- Switch Function
- Rocker
- HP
- 0.5 hp
- Color
- Black
- Operating Temp. Range
- -25 Degrees to 85 Degrees C
- Special Features
- On/Off. Fits .052 in x .776 in panel cut outs. Perfect for small machinery or appliances. Illuminates red. Plastic. Ideal for small machinery or appliances. Spade terminals
Description
Gardner Bender illuminated mini rocker switches feature a rectangular shape with a red full face that gently glows from an incandescent bulb when switch is actuated to the on position. Each miniature rocker switch is great for various auto, marine and industrial applications, such as lighting panels, industrial controls and van conversions. No matter what the application, these rocker switches can be a great solution for a professional look and quality performance. To clearly indicate the actuation of an application, try an illuminated rocker switch. If an application requires only momentary actuation, try a momentary rocker switch.
- • Miniature rocker switch that fits 0.520 inch X 0.776 inch panel cutouts
- • Recommended uses: Industrial controls, computer equipment, home appliances, van conversions and lighting panels.
- • Illuminates red
- • Specifications: 13A125 V AC, A/250 V AC, 1/2 HP 125 - 250 V AC; 75 Degrees Celsius Max. temp rating
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.