Zoro Homepage

10 Piece Hydraulic Punch Driver Set, 10 ga.

  • Mfr # KOH540A

  • Zoro # G4402237


product price: $2,058.99
/ea
Free Shipping & Returns

Key Features

Capacity
10 ga.
For Use With
Punches Holes for 1/2" to 4" Conduit in Distribution Boxes, Electrical Panels or Troughs
Number of Pieces
10
Includes
1/2", 3/4", 1", 1-1/4", 1-1/2", 2", 2-1/2", 3", 3-1/2", 4" Hydraulic Punches and Dies; 2-Speed Hand Pump; Drawstud for 3/4" to 4" Punches and Dies; Stainless Steel Drawstud 3/8" dia.; Converter; 12-Ton Hydraulic Cylinder; 6 ft. Rubber Hose Coupler; Metal Case
Conduit and Pipe Size
1/2" to 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOH540A
Zoro #
G4402237
UPC #
032076813635
Country of Origin
United States

Dimensions

Conduit and Pipe Size
1/2" to 4"
Conduit and Pipe Size (In.)
1/2 to 4

Details

Capacity
10 ga.
For Use With
Punches Holes for 1/2" to 4" Conduit in Distribution Boxes, Electrical Panels or Troughs
Number of Pieces
10
Includes
1/2", 3/4", 1", 1-1/4", 1-1/2", 2", 2-1/2", 3", 3-1/2", 4" Hydraulic Punches and Dies; 2-Speed Hand Pump; Drawstud for 3/4" to 4" Punches and Dies; Stainless Steel Drawstud 3/8" dia.; Converter; 12-Ton Hydraulic Cylinder; 6 ft. Rubber Hose Coupler; Metal Case
Workpiece Material
Mild Steel
Item
Hydraulic Punch Driver Set
Features
Designed to Punch Clean, Round Holes through Mild Steel or Other Soft Metals; Punches, Dies and Draw Studs are Constructed from Black Oxide Coated, Hardened and Tempered Chrome-Moly Steel
Max. Capacity Mild Steel (Ga.)
10
Function
Punches Holes In Distribution Boxes, Electrical Panels Or Troughs, 10 ga. Mild Steel And 12 ga. Stainless Steel

Description

Gardner Bender's Koh540A 10 Piece Hydraulic Punch Driver Set is a heavy-duty set of tools that can be used to install conduit and pipe. The hydraulic punch driver set has 10 pieces, each with a capacity of 10 ga. This kit is made for working on mild steel. It contains both 1/2" to 4" conduit and pipe sizes. Gardner Bender's Koh540A 10 Piece Hydraulic Punch Driver Set is the ideal choice for anyone who needs to install conduit and pipe using an electric or hydraulic hammer drill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.